Skip Content

 
HOWARD LEIGHT BY HONEYWELL

Electronic Ear Muff

Electronic Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Electronic Ear Muffs 
  • Auxiliary Input 3.5mm Jack 
Ear Muff Style
Please Select
Noise Reduction Rating NRR
Please Select
Radio Band Type
Please Select
Series
Please Select
Ear Muff Shell Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Ear Muff Style
Noise Reduction Rating NRR
Radio Band Type
Series
Ear Muff Shell Color
Price
Qty
Please use Qty box to add item(s) to cart.
R-01526
Folding
22dB
Impact(R) Sport
Green

$66.50 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $66.50 / each

List Price $70.00

Technical Specs

  • Item Electronic Ear Muffs
  • Ear Muff Style Folding
  • Noise Reduction Rating NRR 22dB
  • Auxiliary Input 3.5mm Jack
  • Series Impact(R) Sport
  • Ear Muff Shell Color Green
1030110
Headband
25dB
Sync Stereo
Black

$45.95 / each

Enter location to check availability
Catalog Page #  1691 

List Price $45.95 / each

Technical Specs

  • Item Electronic Ear Muffs
  • Ear Muff Style Headband
  • Noise Reduction Rating NRR 25dB
  • Auxiliary Input 3.5mm Jack
  • Series Sync Stereo
  • Ear Muff Shell Color Black
1010376
Over-the-Head
23dB
Impact(R)
Yellow

$181.50 / each

Enter location to check availability
Catalog Page #  1693 

List Price $181.50 / each

Technical Specs

  • Item Electronic Ear Muffs
  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 23dB
  • Auxiliary Input 3.5mm Jack
  • Series Impact(R)
  • Ear Muff Shell Color Yellow
1030331
Over-the-Head
25dB
AM/FM
Sync Radio
Black

$92.60 / each

Enter location to check availability
Catalog Page #  1693 

List Price $92.60 / each

Technical Specs

  • Item Electronic Ear Muffs
  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 25dB
  • Auxiliary Input 3.5mm Jack
  • Radio Band Type AM/FM
  • Series Sync Radio
  • Ear Muff Shell Color Black
1030390
Over-the-Head
25dB
AM/FM
Sync Radio
Hi-Visibility Green

$91.00 / each

Enter location to check availability
Catalog Page #  1693 

List Price $91.00 / each

Technical Specs

  • Item Electronic Ear Muffs
  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 25dB
  • Auxiliary Input 3.5mm Jack
  • Radio Band Type AM/FM
  • Series Sync Radio
  • Ear Muff Shell Color Hi-Visibility Green
1030333
Over-the-Head
25dB
FM
Sync Electo
Black

$158.25 / each

Enter location to check availability
Catalog Page #  1693 

List Price $158.25 / each

Technical Specs

  • Item Electronic Ear Muffs
  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 25dB
  • Auxiliary Input 3.5mm Jack
  • Radio Band Type FM
  • Series Sync Electo
  • Ear Muff Shell Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More