Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOWARD LEIGHT BY HONEYWELL

Electronic Ear Muff, 23dB, Over-the-H, Bl

  • Item# 3KXE9
  • Mfr. Model# 1010374
  • Catalog Page# N/A
  • UNSPSC# 41111809
Electronic Ear Muff,23dB,Over-the-H,Bl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Electronic Ear Muff, FM, Black, 25dB
HOWARD LEIGHT BY HONEYWELL
Electronic Ear Muff, FM, Black, 25dB
Item# 36G711
View Product

Technical Specs

  • Item Electronic Ear Muff
  • Noise Reduction Rating NRR 23dB
  • Ear Muff Style Over-the-Head
  • Color Blue
  • Radio Band Type AM/FM
  • Battery Type (2) AA
  • Standards ANSI S3.19-1974
  • Includes Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.