Skip Content

DV
HONEYWELL HOWARD LEIGHT

26dB Reusable Bell-Shape Ear Plugs; Uncorded, Blue, Universal

  • Item # 6DVG2
  • My Part #
  • Mfr. Model # PLT-1
  • Catalog Page # N/A
  • Catalog Group # H1489
  • UNSPSC # 46181901
Ear Plugs,Reusable,26dB,Blue,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These extended-wear, premolded plugs have grip stems for hygienic insertion.

View More

Technical Specs

  • Item Ear Plugs
  • Disposable/ Reusable Reusable
  • Corded/Banded Uncorded
  • Pairs Per Package 100
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 26dB
  • Metal Detectable No
  • Series Pilot(TM)
  • Ear Plug Shape Bell
  • Ear Plug Color Blue
  • Ear Plug Material Soft Foam
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Standards ANSI S3.19-1974, 29 CFR 1910.95, Z94.2-1994
  • Includes (100) Pair of Earplugs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.