Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOWARD LEIGHT BY HONEYWELL

33dB Disposable Bell Shape Ear Plugs; Without Cord, Coral, Universal

  • Item# 1GAD9
  • Mfr. Model# MAX-LS4
  • Catalog Page# 2048
  • UNSPSC# 46181901
33dB Disposable Bell Shape Ear Plugs; Without Cord, Coral, Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $51.10 / pkg. of 200

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These ear plugs are for use with Leight Source 500 and Leight Source 400 Ear Plug Dispensers.

View More

Technical Specs

  • Item Ear Plugs
  • Disposable/Reusable Disposable
  • Corded/Without Cord Without Cord
  • Pairs Per Package 200
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 33dB
  • Metal Detectable No
  • Series Max(R)
  • Shape Bell
  • Plug Color Coral
  • Plug Material Polyurethane Foam
  • Packaging Bulk Pack for Leight Source 400 Dispenser
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This product performs great. Our employees love this earplug for its durability and moldability. Fits to their ears nicely and had great sound deadening quality. March 22, 2012
  • 2016-08-28 T04:42:53.839-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1GAD9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.