Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOWARD LEIGHT BY HONEYWELL

23dB Multi-Position Ear Muff, Blue; ANSI S3.19-1974

  • Item# 3NKX8
  • Mfr. Model# 1011145
  • Catalog Page# N/A
  • UNSPSC# 46181902
23dB Multi-Position Ear Muff, Blue; ANSI S3.19-1974 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Ear Muff Style Multi-Position
  • Item Ear Muff
  • Noise Reduction Rating NRR 23dB
  • Color Blue
  • Dielectric Yes
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms