Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HONEYWELL HOWARD LEIGHT

23dB Over-the-Head Ear Muffs, Black

  • Item # 3GYD8
  • Mfr. Model # 1017292
  • Catalog Page # 1692
  • UNSPSC # 46181903
23dB Over-the-Head Ear Muffs, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Simultaneously protects head, face, and hearing in low-to-medium noise environments. This combination unit is specially designed for the landscaping and gardening industry. Attached clip-on visor with browguard protects the wearer from sun. Lightweight mesh face shield protects the face from debris.

View More

Technical Specs

  • Item Ear Muffs
  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 23dB
  • Dielectric No
  • Ear Muff Shell Color Black
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


23dB Over-the-Head Ear Muffs, Black is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from The earmuffs on this protective gear were much more comfortable and quieter than a common hardware store similar gear. Adjustability of the muffs, headband, and protective screen was also superior. The short black cap on top of the screen provides eye shade which was much appreciated. My purchase of this product was for use with a Stihl weed cutter and I believe that the screen mesh could be slightly tighter and the screen could extend just a little lower to prevent debris from getting through or under the screen. I chose to wear protective eye coverage in addition to this gear and found this gear to fit very comfortable over the additional eye protection. This is now my protective system of choice when using the weed-cutter or chain saw.
Date published: 2013-05-31
  • y_2017, m_5, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3GYD8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.