Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOUSEWARMER

18-5/16" x 7-3/8" x 21-11/16" Matchless Piezo Gravity Gas Wall Furnace

  • Item# 2RCH1
  • Mfr. Model# HWDV080DVP
  • Catalog Page# N/A
  • UNSPSC# 40101805
18-5/16" x 7-3/8" x 21-11/16" Matchless Piezo Gravity Gas Wall Furnace close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gas Wall Furnace
  • Heater Type Gravity
  • Gas Type LP
  • BtuH Input 8,000
  • BtuH Output 5,600
  • Ignition Type Matchless Piezo
  • Vent Type Concentric Direct Vent
  • Voltage 115
  • Vent 5"
  • Wall Type Exterior
  • Gas Connection 3/8" NPT
  • Width 18-5/16"
  • Depth 7-3/8"
  • Height 21-11/16"
  • Wall Opening Width 6-1/4"
  • Wall Opening Depth 4-1/2 to 12-1/8"
  • Wall Opening Height 6-1/4"
  • Floor to Center of Vent 21"
  • Amps AC 0.4
  • Built-In Features Thermostat
  • Finish Beige Textured Paint
  • Manufacturers Warranty Length Limited 1 yr. Parts, 10 yr. Heat Chamber
  • Standards UL
  • Includes Mounting Hardware, Vent Tube and Vent Cap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.