Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HOUGEN

Round Punch,9/16in,ST,1/4in Cut Capacity

  • Item # 39DA74
  • My Part #
  • Mfr. Model # 75427
  • Catalog Page # N/A
  • UNSPSC # 27111505
Round Punch,9/16in,ST,1/4in Cut Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Round Punch
  • Size (In.) 9/16
  • Cutting Capacity (In.) 1/4
  • Cutting Width (In.) 35/64
  • Material Steel
  • Die Clearance Size (In.) 9/16
  • Function Punch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.