Skip Content

DG
HOUGEN

Round Die,9/16in.,ST,1/4in. Cut Capacity

  • Item # 39DA73
  • My Part #
  • Mfr. Model # 75445
  • Catalog Page # N/A
  • UNSPSC # 23171804
Round Die,9/16in.,ST,1/4in. Cut Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Round Die
  • Size (In.) 9/16
  • Cutting Capacity (In.) 1/4
  • Cutting Width (In.) 35/64
  • Material Steel
  • Die Clearance Size (In.) 9/16
  • Function Die
How can we improve our Technical Specifications?

Compliance and Restrictions

None