Skip Content

DG
HOUGEN

Magnetic Drill Press, 120VAC, 1-5/8" Capacity Steel, 250/450 No Load RPM

  • Item # 45RH11
  • My Part #
  • Mfr. Model # 0905104
  • Catalog Page # 760
  • UNSPSC # 27112703
Portable Magnetic Drill,38 lb.,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hougen® heavy-duty magnetic drill press has a powerful high-torque motor and 2-speed gear box that produces high-quality holes in heavy-duty applications. The swivel base helps you make sure that your workpiece is always properly aligned, while a 2-stage magnet provides positive holding power on ferrous materials, with a 30% increase in power when the motor is turned on so your workpiece won't slip while it's being worked on. An integral pilot light helps you see what you are doing in low-light conditions or even in complete darkness. Also includes an integrated coolant bottle, positive slug ejection, and a carrying case.

View More

Technical Specs

  • Item Magnetic Drill Press
  • Voltage 120VAC
  • Capacity Steel 1-5/8"
  • Drill Travel 2"
  • Spindle Taper 3/4"
  • Amps 9.0
  • No Load RPM 250/450
  • Magnet Type Dual Coil
  • Drill Point Pressure 995 lb.
  • Corded/Cordless Corded
  • Drill to Center From Base 1-5/16"
  • Overall Height 22-13/16"
  • Tool Length 11-3/4"
  • Tool Weight 35.0 lb.
  • Reversible No
  • Includes Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms