Skip Content

DG
HOUGEN

Magnetic Drill Press, 120VAC, 1-1/2" Capacity Steel, 450 No Load RPM

  • Item # 39DA72
  • My Part #
  • Mfr. Model # 0904101
  • Catalog Page # N/A
  • UNSPSC # 27112703
Magnetic Drill Press,115V,9 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a pilot light to illuminate the work surface, this magnetic drill press produces holes quickly and efficiently. The magnet's holding power is directly related to the workpiece thickness and surface condition. Mechanical clamping of the drill unit to the workpiece should be used when cutting thin material (3/8" or less) or material with uneven surfaces.

View More

Technical Specs

  • Item Magnetic Drill Press
  • Voltage 120VAC
  • Capacity Steel 1-1/2"
  • Drill Travel 2"
  • Spindle Taper 3/4"
  • Amps 9.0
  • No Load RPM 450
  • Magnet Type Dual Coil
  • Drill Point Pressure 995 lb.
  • Corded/Cordless Corded
  • Drill to Center From Base 1-5/16"
  • Overall Height 19-5/8"
  • Tool Length 11-5/8"
  • Tool Weight 28.9 lb.
  • Chuck Size 3/4"
  • Tap Size Capacity 1/2"
  • Reversible No
  • Features Slot Drive Arbor System, (2) Stage Magnet and Pilot Light
  • Includes Saftey Chain, Hex Tool and Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products