Skip Content

DG
HOUGEN

9-PC Annular Cutter Set, 2" Cutting Depth Finish, 3/4" Shank Dia.

  • Item # 45RG86
  • My Part #
  • Mfr. Model # 18002
  • Catalog Page # N/A
  • UNSPSC # 23171612
9-PC Annular Cutter Set, 2" Cutting Depth Finish, 3/4" Shank Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Annular Cutter Sets

Product Details

For use in portable magnetic drill presses and stationary machine tools such as mills, lathes, and CNC machines. For drilling structural steel, stainless steel, and hard-to-machine materials.

View More

Technical Specs

  • Item Annular Cutter Set
  • Number of Pieces 9
  • Cutting Depth 2"
  • Shank Dia. 3/4"
  • Application Drilling Abrasive or Hard-to-Cut Materials
  • Includes (2) Hex Wrenches, (2) Pilot Pins, (5) Bits
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms