Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HOUGEN

9-PC Annular Cutter Set, 1" Cutting Depth Finish, 3/4" Shank Dia.

  • Item # 45RG07
  • My Part #
  • Mfr. Model # 12001
  • Catalog Page # N/A
  • UNSPSC # 23171612
9-PC Annular Cutter Set, 1" Cutting Depth Finish, 3/4" Shank Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Annular Cutter Set
  • Number of Pieces 9
  • Cutting Depth 1"
  • Shank Dia. 3/4"
  • Application Portable Magnetic Drills
  • Includes (2) Hex Wrenches, (2) Pilot Pins, (5) Bits
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms