Skip Content

DG
HOUGEN

5/8" X 1" M2 HSS Annular Cutter Drive, 3/4" Shank Dia.

  • Item # 39CZ90
  • My Part #
  • Mfr. Model # 12120
  • Catalog Page # N/A
  • UNSPSC # 23171612
Annular Cutter,5/8x1in.,M2 HSS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Type Annular Cutters
  • Item Annular Cutter
  • Cutter Material M2 HSS
  • Diameter 5/8"
  • Cutting Depth 1"
  • Shank Dia. 3/4"
  • Application Metalworking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms