Skip Content

DG
HOUGEN

31/32" X 1/2" HSS Annular Cutter Drive, 1/2" Shank Dia.

  • Item # 39DA45
  • My Part #
  • Mfr. Model # 11225
  • Catalog Page # N/A
  • UNSPSC # 23171612
Sheet Metal Cutter,25mm,M2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Type Annular Cutters
  • Cutter Material HSS
  • Diameter 31/32"
  • Cutting Depth 1/2"
  • Shank Dia. 1/2"
  • Application Metalworking
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms