Skip Content

DG
HOUGEN

15/16" Dia. Carbide Annular Cutter, 2" Cutting Depth

  • Item # 45RG93
  • My Part #
  • Mfr. Model # 18230
  • Catalog Page # N/A
  • UNSPSC # 23171612
Annular Cutter,15/16 in.,Carbide,2 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Type Annular Cutters
  • Item Annular Cutter
  • Cutter Material Carbide
  • Diameter 15/16"
  • Cutting Depth 2"
  • Shank Dia. 3/4"
  • Application For Drilling
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms