Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HOUGEN

13/16" X 1/2" HSS Annular Cutter Drive, 1/2" Shank Dia.

  • Item # 39DA42
  • My Part #
  • Mfr. Model # 11221
  • Catalog Page # N/A
  • UNSPSC # 23171612
13/16" X 1/2" HSS Annular Cutter Drive,  1/2" Shank Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Annular Cutter Grouping Annular Cutter
  • Item Type Annular Cutters
  • Item Annular Cutter
  • Cutter Material HSS
  • Diameter 13/16"
  • Cutting Depth 1/2"
  • Shank Dia. 1/2"
  • Application Metalworking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms