Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOTEL BASICS

King T200 Thread Count Pillow Case, Bone; PK12

  • Item# 5NWY3
  • Mfr. Model# X32101
  • Catalog Page# N/A
  • UNSPSC# 52121512
King T200 Thread Count Pillow Case, Bone; PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pillowcases are made from high-quality cotton/polyester fabric. Combines comfort and softness with durability.

View More

Technical Specs

  • Item Pillow Case
  • Type Flat
  • Size King
  • Width 42"
  • Length 46"
  • Fabric 60% Cotton, 40% Polyester
  • Thread Count T200
  • Color Bone
  • Corners Flat
  • Closure Flap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms