Skip Content

WV
HOTEL BASICS

Full T200 Thread Count Bed Sheets, Bone; PK12

  • Item # 5NWY9
  • My Part #
  • Mfr. Model # X32107
  • Catalog Page # N/A
  • UNSPSC # 52121509
Bed Sheets, Full, 54x80 In.,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $162.10 / pkg. of 12

Web Price $232.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sheets are made from high-quality cotton/polyester fabric. Combines comfort and softness with durability.

View More

Technical Specs

  • Item Bed Sheets
  • Type Fitted
  • Width 54"
  • Length 80"
  • Fabric 60% Cotton, 40% Polyester
  • Thread Count T200
  • Pocket Size 12
  • Color Bone
  • Corners Elastic Fitted
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.