Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

R & R TEXTILE

90" x 108" King 100% Polyester Fleece Blanket, Beige

  • Item# 5TAD4
  • Mfr. Model# X52003
  • Catalog Page# 1568
  • UNSPSC# 52121508
90" x 108" King 100% Polyester Fleece Blanket, Beige close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, soft fleece blanket has an antipill finish for long-term use.

View More

Technical Specs

  • Item Fleece Blanket
  • Type Anti-Pill
  • Size King
  • Width 108"
  • Length 90"
  • Fabric 100% Polyester
  • Color Beige
  • Hem All 4 Sides
  • Blanket Weight 9 oz./Sq. Yd
  • Washing Instructions Gentle Machine or Hand Wash. Luke Warm Water. No Harsh Detergents. Do not Bleach. Tumble Dry Low.
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.