Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOT ZONE

Electric Infrared Heater, Indoor/Outdoor, Wall, Voltage 120, Watts 1500

  • Item# 6DML0
  • Mfr. Model# GHZE15120SW
  • Catalog Page# N/A
  • UNSPSC# 40101824
Electric Infrared Heater, Indoor/Outdoor, Wall, Voltage 120, Watts 1500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor/Outdoor
  • Mounting Type Wall
  • Watts 1500
  • BtuH Output 5120
  • Voltage 120
  • Amps @ 1 Phase 12.5
  • Beam Pattern 60 Degrees
  • Number of Lamps 1
  • Height 17"
  • Width 14"
  • Length 19"
  • Housing Material Aluminum
  • Phase 1
  • Finish Powder Coated
  • NEMA Plug 5-15P
  • Cord Length 9 ft.
  • Cord Type SJEO 14/3 with Molded Plug
  • Standards ETL
  • Includes Wall Mount, Patented Irlens
  • Heat Pattern Coverage @ Floor (8 Ft.) 14
  • Watts Delivered/Sq.-Ft. 8 1500
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms