Skip Content

ST
HOT SHOT

DEET-Free Outdoor Only Wasp and Hornet Killer, 14 oz. Aerosol

  • Item # 36WG20
  • My Part #
  • Mfr. Model # HG-13415
  • Catalog Page # 1023
  • UNSPSC # 10191509
Wasp and Hornet Killer,14 oz.,Aerosol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.11 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This aerosol insect killer targets wasps, hornets, yellow jackets, and bees. It sprays up to 27 ft. and also acts as a germicide. EPA registered.

View More

Technical Specs

  • Item Wasp and Hornet Killer
  • Insect Control Type Kills
  • Insect Group Flying
  • Targeted Insects Wasps,Yellow Jackets
  • Form Aerosol
  • Size 14 oz.
  • Active Ingredients Lambda Cyhalothrin, Prallethrin
  • DEET Concentration DEET-Free
  • Indoor/Outdoor Usage Outdoor Only
  • Dilution Ratio Ready to Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: VI.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


DEET-Free Outdoor Only Wasp and Hornet Killer, 14 oz. Aerosol is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Nothing seems to knock down wasps like this stuff does.
Date published: 2016-10-11
Rated 5 out of 5 by from Hot Shot is the DEAD SHOT!! Killes them before they know your even there! I love this stuff
Date published: 2015-09-21
  • y_2018, m_4, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_36WG20, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.