Skip Content

ST
HOT SHOT

DEET-Free Indoor/Outdoor Flying Insect Killer, 15 oz. Aerosol

  • Item # 48LR73
  • My Part #
  • Mfr. Model # 96310
  • Catalog Page # 1063
  • UNSPSC # 10191509
Flying Insect Killer,15 oz.,Aerosol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.22 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hot Shot® Flying Insect Killer3 aerosol kills houseflies, mosquitoes and other flying insects by contact. Effective for up to 4 weeks against mosquitoes and houseflies on nonporous surfaces.

• Water-based
• Clean, fresh scent

View More

Technical Specs

  • Item Flying Insect Killer
  • Insect Control Type Kills
  • Insect Group Flying
  • Targeted Insects Bees,Flies,Gnats,Mosquitoes,Moths,Wasps
  • Form Aerosol
  • Size 15 oz.
  • Active Ingredients Permethrin
  • DEET Concentration DEET-Free
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Standards EPA Registered
  • Dilution Ratio Ready to Use
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.