Skip Content

ST
HOT NOT

HR Sleeve w/Thumbhole, Univ, 18 In L, White

  • Item# 3PWH1
  • Mfr. Model# 100 BUY 25'S
  • Catalog Page# N/A
  • UNSPSC# 46181504
HR Sleeve w/Thumbhole,Univ,18 In L,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $39.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HOTNot™ heat-resistant sleeve protects against accidental contact up to 1300°F. Made from DuPont™ Nomex® IIIa for antistatic heat resistance. Breathable cotton/nylon lining adds comfort. Stretch knit retains shape and heat resistance after repeated washings. One size fits all. Fits right or left arm. Sleeves sold individually.

View More

Technical Specs

  • Item Heat-Resistant Sleeve w/Thumbhole
  • Size Universal
  • Length 18"
  • Color White
  • Cuff Style Elastic
  • Material Nomex III(R), Anti-Static, Cotton Lining
  • Max. Temp. 700 Degrees F
  • Application High Heat
  • Standards NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.