Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOT BOX

90" x 32" x 50-1/2" Aluminum Valve Enclosure, Unheated

  • Item# 6CHK6
  • Mfr. Model# LA032090050
  • Catalog Page# 3634
  • UNSPSC# 40141616
90" x 32" x 50-1/2" Aluminum Valve Enclosure, Unheated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,857.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 390.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valve Enclosures
Help protect backflow protection devices, valves, and pumps from freezing and add a professional appearance to piping and equipment installations. Lockable, hinged access cover resists impacts and vandalism; opens to allow testing or maintenance. Drain openings in base accommodate maximum RPZ discharge. 120V. Flanged base allows enclosure to be anchored to a concrete pad.
ASSE 1060 certified.
Unheated

View More

Technical Specs

  • Item Valve Enclosure
  • Heated/Unheated Unheated
  • Height 50-1/2"
  • Width 32"
  • Length 90"
  • Mounting Pad Size 102 x 44"
  • Color Gray
  • Body Material Aluminum
  • Pipe Size 4"
  • Insulation Class R10
  • Standards ASSE1060
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.