Skip Content

ST
HOSPITALITY 1 SOURCE

Door Stop Bag, 7 In L, 7 In H

  • Item# 41H537
  • Mfr. Model# DSHB-XX
  • Catalog Page# N/A
  • UNSPSC# 31162804
Door Stop Bag,7 In L,7 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8.09 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cart bags are designed with double and triple stitching, bar tacks on pockets, heavy-duty buttons and grommets, and 600D polyester material. Also feature PVC backing to help control moisture and cloth covered bottom board to prevent ripping and help bag maintain its shape. This bag is also used to hold a room door open while the housekeeper moves in and out of the room during cleaning.

View More

Technical Specs

  • Item Door Stop Bag
  • Color Black
  • Length 7"
  • Height 7"
  • Width 3"
  • Material Polyester
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.