Skip Content

DV
HOSPECO

Plastic Sanitary Napkin Receptacle, 11-1/2" Height, 1 EA

  • Item # 8ZCA5
  • My Part #
  • Mfr. Model # HS-6140W (BUY 6'S)
  • Catalog Page # N/A
  • UNSPSC # 47131703
Plastic Sanitary Napkin Receptacle, 11-1/2" Height, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sanitary Napkin Receptacle
  • Container Mounting Style Wall-Mounted
  • Height 11-1/2"
  • Container Depth 5-1/4"
  • Width 9-3/4"
  • Material Plastic
  • Shape Rectangular
  • Color White
  • Lid Type Hinge
  • Includes Disposable Poly Bags (70)
  • Features Disposal Bag Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products