Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOSPECO

Maternity Pads, 11" Length, Package Quantity 216

  • Item# 3PCJ5
  • Mfr. Model# 42250HS
  • Catalog Page# N/A
  • UNSPSC# 53131637
Maternity Pads, 11" Length, Package Quantity 216 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Healthcare Supplies
Maternity Pads
Nonwoven cover stock with absorbent core. Individually wrapped, with adhesive for secure attachment.

View More

Technical Specs

  • Item Maternity Pads
  • Length 11"
  • Width 2-1/2"
  • Height 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms