WV
HOSPECO

Continuous Air Freshener Dispenser, 6000 cu. ft. Coverage, Cartridge Refill Type, White

  • Item # 9FPM1
  • My Part #
  • Mfr. Model # AW60D-09
  • Catalog Page # N/A
  • UNSPSC # 47131706
Continuous Air Freshener Dispenser, 6000 cu. ft. Coverage, Cartridge Refill Type, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Dispenser Includes Dispenser Only
  • Item - Air Freshener Dispensers Continuous Air Freshener Dispenser
  • Coverage 6000 cu. ft.
  • Power Method No Power Source Required
  • Color White
  • Dispenser Mounting Surface, Wall
  • Fragrance Dispenser Only
  • Refill Type Cartridge
  • Scent Release Settings Continuous
  • Product Series No Series
  • Refill Life 60 days
  • Cleaner Form Solid
  • Features Fragrance Sold Separately
  • Item Solid Based Air Freshener Dispenser
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products