Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
HOSHIZAKI

Refrigerator,4 cu ft,Stainless Steel

  • Item # 31XD02
  • My Part #
  • Mfr. Model # HR24A
  • Catalog Page # N/A
  • UNSPSC # 41103011
Refrigerator,4 cu ft,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,521.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 115.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features electronic controls with LED temp. display, high and low temp. alarms, and "door open" alarm. You can easily remove the magnetic door gasket for sanitizing. Lockable door is field reversible.

View More

Technical Specs

  • Refrigerator Item Refrigerator
  • Refrigerator Style Under Counter
  • Color Stainless Steel
  • Refrigerator Capacity 4.0 cu. ft.
  • Overall Height 32-3/4"
  • Overall Width 23-1/2"
  • Overall Depth 24-1/2"
  • Door Style Solid, Swing
  • Commercial / Residential Commercial
  • Total Capacity 4.0 cu. ft.
  • Refrigerant Type R134a
  • Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees
  • Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees
  • Number of Doors 1
  • Number of Shelves (3) Adjustable
  • Defrost Automatic
  • Control Type Digital
  • Cord Length 6 ft.
  • Plug Type NEMA 5-15P
  • Voltage 115V
  • Hz 60
  • Amps 2.0
  • Door Hinge Right
  • Lock Type Cylinder Lock with Key
  • Includes (3) Epoxy Coated Shelves, Keys
  • Standards cULus, ETL, NSF Approved, ISO Certified
  • Energy Star Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.