Skip Content
TP
HOSHIZAKI

Ice Maker and Dispenser,321 lb. per day

  • Item # 31XC26
  • My Part #
  • Mfr. Model # DCM-300BAH
  • Catalog Page # 3065
  • UNSPSC # 48101709
Ice Maker and Dispenser,321 lb. per day close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,226.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 240.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features the CleanCycle 12® system that purges the dispenser of impurities every 12 hr. Produces soft, chewable ice that’s ideal for healthcare or food service. Reliable resin-based gear motor for long life.

View More

Technical Specs

  • Item Ice Maker and Dispenser
  • Type Countertop
  • Ice Production per Day 321 lb.
  • Ice Storage Capacity 40 lb.
  • Color Stainless Steel
  • Control Type Push Button
  • Cord Length 6 ft.
  • Cube Type Cubelet
  • Condenser Cooling Air
  • Height 40"
  • Width 26"
  • Depth 22-1/2"
  • Voltage 115
  • Amps 20
  • Includes Plug, Ice Maker, Water Dispenser
  • Agency Compliance UL, AHRI, NSF, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.