Skip Content

TP
HOSHIZAKI

Ice Dispenser,130 lb. Capacity

  • Item # 31XC29
  • My Part #
  • Mfr. Model # DB-130H
  • Catalog Page # 3004
  • UNSPSC # 48101709
Ice Dispenser,130 lb. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,507.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 215.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The stainless steel finish is easy to clean and resists corrosion. ADA-compliant with simple push-button dispensing.

View More

Technical Specs

  • Item Ice Dispenser
  • Type Floor-Standing
  • Ice Production per Day Does Not Produce Ice
  • Ice Storage Capacity 130 lb.
  • Color Stainless Steel
  • Control Type Push Button
  • Cord Length 6 ft.
  • Cube Type Does Not Make Ice
  • Height 53"
  • Width 22"
  • Depth 30"
  • Voltage 115
  • Amps 15
  • Includes 6" Legs,
  • Agency Compliance UL, NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.