Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HORSEPOWER

Smooth Polyurethane Coated Gloves, Size XL, Black

  • Item# 3LAY1
  • Mfr. Model# 156654XL
  • Catalog Page# N/A
  • Catalog Group# E6502
  • UNSPSC# 46181504
Smooth Polyurethane Coated Gloves, Size XL, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Gloves
  • Coating Material Polyurethane
  • Coating Coverage Palm/Fingers
  • Coating Finish Smooth
  • Lining Nylon
  • Size XL
  • Color Black
  • Cuff Rolled
  • Resists Abrasions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms