Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HORSEPOWER

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Yellow/Brown, XL, PR 1

  • Item# 3LCJ9
  • Mfr. Model# 156660XL
  • Catalog Page# N/A
  • Catalog Group# E6508
  • UNSPSC# 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Kevlar® Lining, Yellow/Brown, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Nitrile
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 2
  • Color Yellow/Brown
  • Cuff Knit
  • Size XL
  • Coating Coverage Palm/Fingertips
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Standards ANSI/ISEA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms