Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HORSEPOWER

Cowhide Leather Work Gloves, Knit Wrist Cuff, Gray, Size: 2XL, Left and Right Hand

  • Item # 9T380
  • My Part #
  • Mfr. Model # PWG-138440XXL
  • Catalog Page # N/A
  • Catalog Group # E4249
  • UNSPSC # 46181504
Cowhide Leather Work Gloves, Knit Wrist Cuff, Gray, Size: 2XL, Left and Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Cowhide
  • Glove Cut Gunn
  • Leather Glove Item Leather Work Gloves
  • Thumb Style Wing
  • Cuff Knit Wrist
  • Glove Back Material Cotton
  • Insulated No
  • Glove Size 2XL
  • Glove Leather Grade A
  • Application General Purpose
  • Color Gray
  • Lining Unlined
  • Hand Left and Right
  • Leather Palm Type Split
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products