Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HORACE SMALL

Sentry Plus Trouser. Size: 8, Inseam: 36", Spruce Green

  • Item# 14U555
  • Mfr. Model# HS247808R36U
  • Catalog Page# N/A
  • Catalog Group# G0367
  • UNSPSC# 46181527
Sentry Plus Trouser. Size: 8, Inseam: 36", Spruce Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Pants

Product Details

Feature brass ratcheting zipper and crushproof hook-and-eye closure. Double-welt, topstitched hip pockets have triangle bartacks and button-tab, left-pocket closure.

•  SolarBan® technology provides 30+ UV protection

View More

Technical Specs

  • Item Sentry Plus Trouser
  • Size 8
  • Color Spruce Green
  • Garment Style Pants
  • Inseam 36"
  • Material 100% Polyester
  • Binding Snugtex
  • Fabric Weight 7 Oz.
  • Pockets 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms