TP
HORACE SMALL

New Generation Stretch Dress Shirt,Navy

  • Item # 13U280
  • My Part #
  • Mfr. Model # HS1446 SS 185
  • Catalog Page # N/A
  • Catalog Group # G0424
  • UNSPSC # 46181526
New Generation Stretch Dress Shirt,Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.83 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with longer length to stay tucked in and to accommodate body armor. Silicone permanent creases maintain a neat appearance. Additional features include interlined banded collar, epaulets, pocket flaps and cuffs, and 2-button cuff with button-sleeve placket on long sleeve. Badge tab has reinforced sling and eyelets.

• 74% polyester/25% wool/1% Lycra®

View More

Technical Specs

  • Item New Generation Stretch Dress Shirt
  • Color Navy
  • Material 74% Polyester/25% Worsted Wool/1% Lycra(R)
  • Length 34"
  • Fits Chest Size 58"
  • Sleeve Length Short Sleeve
  • Neck Size 18-1/2"
  • Closure Type Button
  • Pockets 2
  • Fabric Weight 5 oz.
  • Type Short Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.