Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HORACE SMALL

New Dimension Stretch Dress Shirt, 2XL

  • Item# 14K923
  • Mfr. Model# HS1212SS18
  • Catalog Page# N/A
  • Catalog Group# G0402
  • UNSPSC# 46181526
New Dimension Stretch Dress Shirt,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $40.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.83 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Short-sleeve shirt has a convertible, interlined collar, epaulets, pocket flaps, and center-front placket with break-resistant buttons. Designed with a longer length to stay tucked in and to accommodate body armor. Mechanically stretched for enhanced fit and comfort.

• Poly/cotton stretch
• Silicone permanent creases

View More

Technical Specs

  • Item New Dimension Stretch Dress Shirt
  • Size 2XL
  • Color White
  • Material 65% Polyester, 35% Cotton
  • Length 35"
  • Fits Chest Size 56"
  • Sleeve Length Short Sleeve
  • Neck Size 18"
  • Closure Type Button
  • Pockets 2
  • Fabric Weight 4.5 oz.
  • Type Short Sleeve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.