Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HORACE SMALL

Jacket, No Insulation, Spruce Green, 3XL

  • Item# 14N820
  • Mfr. Model# HS3354RG3XL
  • Catalog Page# N/A
  • Catalog Group# G0439
  • UNSPSC# 46181533
Jacket,No Insulation,Spruce Green,3XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Product Details

Weather-resistant jackets have a zip-out liner for additional cold weather protection. Feature 2-way zipper with internal storm flap, tunnel collar, elastic cuffs with adjustable hook-and-loop closures, and elastic extending three-quarters around waist. Offer ample storage including a large box-pleat pocket with scalloped flaps and hook-and-loop closure, concealed front pockets, and pocket across the back hook. Also feature equipment-access side zippers.

• 100% Tactel® nylon with Primaloft® insulation
• Breathable, waterproof coating

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size 3XL
  • Fits Chest Size 56" to 58"
  • Color Spruce Green
  • Length 29"
  • Insulated No
  • Material 100% Tactical Nylon
  • Lining Material Primaloft(R)
  • Closure Type Zipper
  • Fabric Weight 4.4 oz.
  • Number of Outside Pockets 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms