Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HORACE SMALL

Jacket, No Insulation, Navy, 3XL

  • Item# 14N763
  • Mfr. Model# HS3350LN3XL
  • Catalog Page# N/A
  • Catalog Group# G0439
  • UNSPSC# 46181533
Jacket,No Insulation,Navy,3XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $157.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.83 lbs.
Country of Origin Costa Rica Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Weather-resistant jackets have a zip-out liner for additional cold weather protection. Feature 2-way zipper with internal storm flap, tunnel collar, elastic cuffs with adjustable hook-and-loop closures, and elastic extending three-quarters around waist. Offer ample storage including a large box-pleat pocket with scalloped flaps and hook-and-loop closure, concealed front pockets, and pocket across the back hook. Also feature equipment-access side zippers.

• 100% Tactel® nylon with Primaloft® insulation
• Breathable, waterproof coating

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size 3XL
  • Fits Chest Size 56" to 58"
  • Color Navy
  • Length 31"
  • Insulated No
  • Material 100% Tactical Nylon
  • Lining Material Primaloft(R)
  • Closure Type Zipper
  • Fabric Weight 4.4 oz.
  • Number of Outside Pockets 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.