ST
HOPKINS TOWING SOLUTIONS

Plastic Trailer Adapter with 7-Way Blade Vehicle Connection, Black

  • Item # 440A86
  • My Part #
  • Mfr. Model # 47555
  • Catalog Page # 961
  • UNSPSC # 25181708
Plastic Trailer Adapter with 7-Way Blade Vehicle Connection, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Trailer Wiring Adapters


$13.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Trailer Adapter
  • Vehicle Connection 7-Way Blade
  • Trailer Connection 6-Way Round
  • Length 2-1/4"
  • Width 2-7/8"
  • Height 6-7/8"
  • Material Plastic
  • Finish Unfinished
  • Color Black
  • For Use With Vehicle and Trailer
  • Package Quantity 1
  • Standards SAE J2863
  • Features Impact and Corrosion Resistant, Center Pin Can Be Switched to Auxiliary or Electric Brake
  • Includes Dust Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov