Navigation Menu New

Access My Account, Order History, Lists and more here.

440A80 48115 UNSPSC # 25181708

Tap image to zoom.

Roll over image to zoom.

Flat Electric Connector, 4-Way, ForTrailer

  • Item # 440A80
  • Mfr. Model # 48115
  • UNSPSC # 25181708
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Flat Electric Connector
  • Connection Type 4-Way
  • Connection Material Tin Plated Brass
  • Insulation Material PVC
  • Wire Gauge 18 ga
  • Wire Length 1 ft
  • Features Corrosion Resistant Terminals
  • For Use With Trailer
  • Package Quantity 1
  • Standards SAE J1239

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top