Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOOVER

20 gal. Commercial Wet/Dry Vacuum, 1.33 Peak HP, 120 Voltage

  • Item# 11W079
  • Mfr. Model# CH84005
  • Catalog Page# N/A
  • UNSPSC# 47121604
20 gal. Commercial Wet/Dry Vacuum, 1.33 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $879.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 66.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-transport unit has dual 1.33 HP/1000W vacuum motors for wet or dry pick·up. Washable, cloth vacuum filter helps control dust and protects motors from debris.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 1.33
  • Tank Size 20 gal.
  • Series Commercial
  • Air Flow 225 cfm
  • Amps 8
  • Static Pressure 78"
  • Voltage 120
  • Watts 1000
  • Tank Material Stainless Steel
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Power Cord Length 50 ft.
  • Wet Capacity 15 gal.
  • Dry Capacity 20 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type Cloth
  • Hz 60
  • Height 36"
  • Width 17"
  • Length 17"
  • Warranty 1 yr.
  • Includes 4 Piece Tool Kit; Dust Brush, Squeegee Tool, Scalloped Bristle Floor BrushCrevice Tool
  • Standards UL Listed, ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.