Skip Content

ST
HOOVER

Bagged Upright Vacuum with 12" Cleaning Path, 95 cfm, Allergen Filter Type, 10 Amps

  • Item # 6END7
  • My Part #
  • Mfr. Model # C1431-010
  • Catalog Page # N/A
  • UNSPSC # 47121602
Upright Vacuum,Air Flow 95 cfm,Allergen close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $184.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Guardsman comes with an easy-to-change filtration bag and a 2-brush ball-bearing steel brush roll. Nonmarking bumpers, 3-position handle goes flat to pass under low-clearance furniture.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 10
  • Cleaning Path 12"
  • Filter Type Allergen
  • Vacuum Filter Bag
  • Vacuum Bag Type Bagged
  • Power Cord Length 50 ft.
  • Voltage 120
  • Net Weight 18 lb.
  • Sound Level dBA Not Rated
  • Air Flow 95 cfm
  • Height Adjustment Manual 4-Position
  • Plug 3-Wire Grounded
  • Hood Height 6"
  • Handle Metal
  • Furniture Guard Clear Vinyl Non-Marking
  • Warranty 2 Year Commercial
  • Standards ETL Listed, UL, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Still the most cost effective . . . Still the most cost effective vacuum on the market. July 6, 2012
Rated 4 out of 5 by A design that is tried & true I bought this Hoover Guardsman model for use in a business because it's resemblance to the older Hoover Convertibles which I have for at home. My Convertible has lasted well over 20 years & still going strong. It is a time tested design that to many may seem dated & too simple. That is exactly what I like about it. Because in the end, this vacuum will outclean many others out there today. When something is good, don't mess with it! I will be buying one of these for home use since Hoover does not make the Convertible anymore. This vacuum is lightweight compared to many other commercial vacuums on the market. The steel handle is very sturdy & the power switch seems to be of good quality. One of the reasons I got rid of my Eureka Commercial. The switch had gone out after 1 year of use. The Guardsman has a quiet, soothing sound to it. It is extremly powerful with excellent airflow. I was amazed to see what it had picked up. We use this vacuum on both very short & med. pile carpeting with excellent results. The only improvement would be being able to find belts more locally. June 2, 2012
  • 2015-09-08T19:50:49.180-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6END7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.