Skip Content

C3
HOOVER

Upright Vacuum, Air Flow 95 cfm, Allergen

  • Item# 3XDP4
  • Mfr. Model# C1703-900
  • Catalog Page# N/A
  • UNSPSC# 47121602
Upright Vacuum,Air Flow 95 cfm,Allergen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $271.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get Hoover® WindTunnel technology in a commercial-grade vacuum cleaner. Picks up more dirt than any other clean-air upright. Reusable 3-layer cloth bag traps many allergens, making your facility more comfortable for allergy sufferers. The 6-pc., on-board tool set lets you clean hard-to-reach areas with ease. Includes a super-stretch hose, dusting brush, crevice tool, furniture nozzle, and 2 extension wands. Edge groomers on both sides clean right up to the baseboard. Nonmarking furniture guard prevents scuffing. 120V AC, 60 Hz.
UL Listed.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 12
  • Cleaning Path 13"
  • Filter Type Allergen
  • Vacuum Filter Bag
  • Vacuum Bag Type Bagless
  • Power Cord Length 35 ft.
  • Voltage 120
  • Net Weight 15.2 lb.
  • Sound Level dBA Not Rated
  • Air Flow 95 cfm
  • Height Adjustment Manual 4-Position
  • Plug 3-Wire
  • Furniture Guard Non-Marking
  • Warranty 2 Year Commercial
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 5reviewers.
Rated 4 out of 5 by Good suction Seems to run and clean well. Deducted one star because cord retaining clip is way to small to get the heavy duty orange electric cord into it which makes the clip useless. Have to cable tie the cord to the handle to keep it up and out of the way. January 4, 2017
Rated 5 out of 5 by What else could you ask for? I have been using Hoover vacuums for a long time. I recently purchased this model (C1703-900) and it is my favorite vacuum cleaner ever! It has great suction. I love that it is only 13" wide because it is so easy to use, it fits where others are just a little too wide and it is easy to carry. I also like the 35' power cord. [This review was collected as part of a promotion.] May 1, 2016
Rated 3 out of 5 by Assembly and Registration only Assembly relatively simple. Instruction book is difficult to read, fonts are TOO SMALL. Pictures helpful but difficult to figure out the position of the vacuum in some cases. Had to put pressure on the handle to get the holes to line up for the bolts to pass through. The orange cord would not fit into the "clip", which was designed for a much smaller cord. I modified the little notch where the cord is supposed to fit. I do not recommend this modification for most people. I am an experienced handyman and very good with tools. I had to more than double the size of the notch for the cord, before it would fit. Observations: The unit looks sturdy, not cheap and flimsy. The weight seems reasonable. I have not used the vacuum yet, so cannot comment on performance. April 19, 2016
Rated 5 out of 5 by Awesome Vacuum!!! We have been using these vacuums in our cleaning business for about 10 years. Yes the body is made of plastic, but does this vacuum suck. Everyone that works for me now has one in their home. Just like any appliance you have to maintain it. We have heard rumors these are no longer being produced. We will be sad to see them go. January 14, 2016
Rated 4 out of 5 by I bought it a month ago and I love the fact that, dust ,dead fleasand other allergens get trapped in it's bag versus shaking the can in a trash bag.It does not look fancy, a little bit noisy , but it's performance is what I waslooking for. July 14, 2015
  • 2017-01-15 T19:43:36.838-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_3XDP4, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.