Skip Content

TP
HOOVER

Bagless Upright Vacuum with 18" Cleaning Path, 109 cfm, Standard Filter Type, 7 Amps

  • Item # 3XDF7
  • My Part #
  • Mfr. Model # C1810-010
  • Catalog Page # N/A
  • UNSPSC # 47121602
Upright Vacuum,Air Flow 109 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $608.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 31.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Upright Vacuum
  • Amps 7
  • Cleaning Path 18"
  • Filter Type Standard
  • Vacuum Bag Type Bagless
  • Power Cord Length 50 ft.
  • Net Weight 26 lb.
  • Sound Level dBA 80 dBA
  • Air Flow 109 cfm
  • Height Adjustment Manual 6-Position
  • Plug 3-Wire
  • Handle Metal
  • Furniture Guard Clear Vinyl Non-Marking
  • Warranty 2 Year Commercial
  • Includes Large Object Clean-Out Trap
  • Standards ETL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Bagless Upright Vacuum with 18 In Cleaning Path, 109 cfm, Standard Filter Type, 7 Amps is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great I work for a church and we have 2 of these vacuums. They work great and we even have an older model vacuum still running. We're looking to replace these units because they have all reached there 200000 mile warranty. Best vacuum out there
Date published: 2014-01-04
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3XDF7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.