Skip Content

DV
HOOVER

Bagless Upright Vacuum with 14" Cleaning Path, 106 cfm, Standard Filter Type, 6.5A Amps

  • Item # 3XDF1
  • My Part #
  • Mfr. Model # C1800-010
  • Catalog Page # N/A
  • UNSPSC # 47121602
Upright Vacuum,Air Flow 106 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Upright Vacuum
  • Amps 6.5A
  • Cleaning Path 14"
  • Filter Type Standard
  • Vacuum Bag Type Bagless
  • Power Cord Length 50 ft.
  • Net Weight 25 lb.
  • Sound Level dBA 80 dBA
  • Air Flow 106 cfm
  • Height Adjustment Manual 6-Position
  • Plug 3-Wire
  • Handle Metal
  • Furniture Guard Clear Vinyl Non-Marking
  • Warranty 2 yr. Commercial
  • Standards ETL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.