Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HOOVER

Upright Vacuum, 12 In, 7.7A, 120V

  • Item# 3XDD7
  • Mfr. Model# C1414900
  • Catalog Page# N/A
  • UNSPSC# 47121602
Upright Vacuum,12 In,7.7A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Upright Vacuum
  • Amps 7.7A
  • Cleaning Path 12"
  • Filter Type Allergen
  • Bag Type A
  • Power Cord Length 35 ft.
  • Voltage 120
  • Net Weight 19.1 lb.
  • Height Adjustment Manual 4-Position
  • Furniture Guard Non-Marking
  • Warranty 1 Year Commercial
  • Includes Hose, Wand, Upholstery Tool, Dusting Brush and Crevice Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms