Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HOOVER

Upright Vacuum, HEPA

  • Item# 36FX63
  • Mfr. Model# UH70805
  • Catalog Page# N/A
  • UNSPSC# 47121602
Upright Vacuum,HEPA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $161.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.62 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for excellent performance. Features reusable, easy-rinse filter and includes a complete accessory pack to help clean cracks and crevices with precision.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 12
  • Cleaning Path 13-1/2"
  • Filter Type HEPA
  • Vacuum Filter Foam
  • Vacuum Bag Type Bagless
  • Power Cord Length 25 ft.
  • Voltage 120
  • Net Weight 17 lb.
  • Sound Level dBA Not Rated
  • Height Adjustment Manual 5-Position
  • Light No
  • Height 44"
  • Width 13-1/2"
  • Length 12"
  • Plug 2-Wire
  • Hood Height 6-19/32"
  • Handle Ergonomic
  • Furniture Guard Yes
  • Warranty 1 Year
  • Includes Tools, Hose
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Upright Vacuum,HEPA is rated 4.6 out of 5 by 131.
Rated 4 out of 5 by from does a great job! After seeing all the dirt this machine picked up from my carpet I was right that my old vacuum was just not picking anything up!! Works great!
Date published: 2017-01-31
Rated 5 out of 5 by from Easy to assemble, great suction photo below says everything, it was able to take out the dirt after I first cleaned the carpet with my previous regular vacuum cleaner.
Date published: 2017-01-28
Rated 4 out of 5 by from Overall a nice vacuum. I really think the vacuum itself works very well.The only 2 things I didn't like were, the vacuum is pretty heavy for carrying up stairs & I don't like how messy it is to empty the canister into the garbage.
Date published: 2017-01-23
Rated 5 out of 5 by from Love my New Vacuum I bought this a month ago to replace an older vacuum.
Date published: 2017-01-10
Rated 4 out of 5 by from Good initial impression and performance User friendly.....My wife is not particularly gadget savvy but is well pleased with this vacuum.
Date published: 2017-01-07
Rated 5 out of 5 by from love the WindTunnel I bought this three weeks ago, glad I did. I owned a Windtunnel it lasted 17years. liked it more than my Dyson. I bought another, hope it lasts 17 years and works as well.
Date published: 2016-12-29
Rated 5 out of 5 by from Great vacuum! Really great suction. I have a LOT of dog hair to vacuum and the large dirt canister is great. I only have to empty it once when I finish vacuuming.
Date published: 2016-12-28
Rated 5 out of 5 by from Great product! Had this product for a few weeks now. Have used several times now. I can honestly say it is THE BEST vacuum we have owned! Great suction and light weight compared to out last one (Dirt Devil). Would highly recommend!!
Date published: 2016-12-28
  • y_2017, m_2, d_18, h_1
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_131
  • loc_en_US, sid_36FX63, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.