Skip Content

DV
HOOVER

2-3/4 gal. Capacity Bagged Upright Vacuum with 13-1/2" Cleaning Path, HEPA Filter Type, 5.5A Amps

  • Item # 21XU80
  • My Part #
  • Mfr. Model # CH50400
  • Catalog Page # 1564
  • UNSPSC # 47121602
Upright Vacuum,HEPA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Provides a perfect balance of durability, performance, and weight for everyday room-to-room cleaning. Features a 35-ft. quick-change, pigtail cord, wind tunnel technology, and LEED certified 2-speed motor for 70dB, quiet cleaning. 13.5"W nozzle provides more coverage than most vacuums. 11-qt. capacity, self-sealing HEPA bag prevents dirt from escaping back into the room.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 5.5A
  • Cleaning Path 13-1/2"
  • Filter Type HEPA
  • Vacuum Filter Bag
  • Vacuum Bag Type Bagged
  • Vacuum Capacity 2-3/4 gal.
  • Power Cord Length 35 ft.
  • Voltage 120
  • Net Weight 11.6 lb.
  • Sound Level dBA 70 dBA
  • Height Adjustment Automatic
  • Plug 3-Wire
  • Hood Height 6"
  • Handle Plastic
  • Furniture Guard Yes
  • Warranty 1 yr.
  • Standards ETL Listed, CRI Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms